Elastin stain solution acc. Weigert, Sigma-Aldrich®

Leverandør: Merck
Danger

1.00591.0500
1.00591.0500EA 1725 NOK
1.00591.0500
Elastin stain solution acc. Weigert, Sigma-Aldrich®
Elastin stain solution

Used to stain elastic fibers


Various staining methods are used to demonstrate elastic fibers in connective tissues in histological sections. Brilliant staining results are usually achieved when using the resorcinol-fuchsin (elastin) staining solution according to Weigert in combination with the van Gieson’s picrofuchsin solution and nuclear staining with Weigert’s iron hematoxylin solution or nuclear fast red-aluminum sulfate solution. As the Elastin solution acc. to Weigert is an IVD product and CE certified, it can be used in the accredited diagnostic laboratory.

Tetthet: 0.84 g/cm3 (20 °C)
Flash punkt: 18 °C
FN: 2924
ADR: 3 (8) II
IVDLogo

Bestill nå

Spesifikasjon Testresultater

Suitability for microscopy passes test
Nuclei blue-brown
Collagen red
Muscle fibers yellow
Cytoplasm yellow
Elastic fibers black


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR