, LiChrosolv®, hypergrade LC-MS, Supelco®

Leverandør: Merck
Danger


MQ100

1.59004.2500
1.59004.2500EA 2470 NOK
1.59004.2500
, LiChrosolv®, hypergrade LC-MS, Supelco®
Acetonitril med 0,1% Eddiksyre glasial (iseddik)

LiChrosolv® hypergrade is accurately tested for LC-MS suitability, meeting all the requirements of modern LC-MS ionisation methods (ESI / APCI - positive and negative mode).


Thanks to their low level of ionic background and low ion suppression, LiChrosolv® hypergrade solvents provide high reproducibility and high ionisation efficiency. The packaging material has been improved to perfectly meet LC-MS quality requirements.

Smeltepunkt: –45.7 °C
Flash punkt: 2 °C
Lagringstemperatur: Romtemperatur
FN: 1648
ADR: 3

Bestill nå


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR