Spectrophotometers, Spectroquant® Prove

Leverandør: Merck
1.73016.0001 1.73017.0001
1.73016.0001EA 76130 NOK
1.73016.0001 1.73017.0001
Spectrophotometers, Spectroquant® Prove
Spektrofotometre og fotometre UV/Vis-spektrofotometere
Spectroquant Prove spectrophotometers are designed for water analysis - wastewater, process water or drinking water and beverages.

  • Live ID: Data-rich identification system to insert the test and select correct settings and methods
  • Barcode including method recognition, lot number, expiry date and calibration update for secure 'live' data
  • Custom measurements including dilution factors for each sample, turbidity correction, simultaneous display of absorption and concentration, setting limits and trend analyses
  • Cell holder removable for easy cleaning
  • Easy
More Product Information
Bestill nå

SPESIFIKASJONER

Modell Prove 100 Prove 300
Environmentally Preferable
Display Resistive touch screen Resistive touch screen
Antall metoder Over 180 Over 180
Bølgelengdeområde 320 - 1100 nm 190 - 1100 nm
Celler Round Ø 16 mm Round Ø 16 mm
Språk 28 28
Spektral båndbredde 4 nm 4 nm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR