VWR® Cleanroom Gloves, Latex, Non-Sterile, Class 10/ISO 4

Leverandør: VWR Collection
112-6290EA 3025 NOK
112-6290 112-6291 112-6292 112-6293
VWR® Cleanroom Gloves, Latex, Non-Sterile, Class 10/ISO 4
Hansker
VWR® Cleanroom Latex gloves provides reliable, durable, and comfortable hand protection during demanding cleanroom applications.

  • Beaded cuff
  • Natural rubber latex
  • Low particle count
  • Silicone-free

Sertifiseringer: EN ISO 374-1 Type B (KPT), EN ISO 374-5; CAT III; AQL 1.5.

Forpakning: Gloves are packaged 100 per double bag, 10 bags per case.
Bestill nå

SPESIFIKASJONER

Environmentally Preferable
Ambidekstral/håndspesifikk Ambidextrous
Engangs/flergangs engangs
Latex/latexfri Latex
Pudder/pudderfri uten pudder
Renromsklasse 10/ISO 4
Cuff style Perlebesatt
Tykkelse mansjett 0,12 - 0,16 mm
Tykkelse finger 0,20 - 0,26 mm
Mansjett tykkelse 0,20 - 0,24 mm
Tensile strength ≥18 MPa
Ultimat elongering ≥700%

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR