Hetter for renrom, Tyvek® IsoClean®, 668-serien

Leverandør: DuPont
IC668BWH00CS IC668BWHMS
DUPOIC668BWH00CSEA 6200 NOK
DUPOIC668BWH00CS 113-8645
Hetter for renrom, Tyvek® IsoClean®, 668-serien
Engangsplagg
This hood is made of Tyvek®, a flash spun high density polyethylene. The fabric is permeable to both air and water vapour, yet repels water-based liquids and aerosols. It offers an excellent barrier against fine particles and fibres (down to 1 micron in size) and is ultra-low linting.

  • Full face opening with loops and ties
  • Bound seams: tightly sewn seam is covered with garment fabric to reinforce seam protection and reduce potential for liquid and particle penetration
  • Clean processed and gamma sterilised
  • Sterility assurance level (SAL) of 10⁻⁶

Bestill nå

SPESIFIKASJONER

Stoff Tyvek®
Environmentally Preferable
Renromsklasse 100/ISO 5; EU GMP (A/B)
Kjønn Unisex
Antrekksapplikasjoner Cleanroom
H₂O Resistanse 7 kPa
Tensile strength >30 N
Tykkelse 185 µm
Vekt 45 g/m²

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR