Cleanroom wipes, Anticon® 100 StandardWeight™

Leverandør: CONTEC
495352-803 495352-804 495352-805
115-0442EA 1350 NOK
115-0442 115-0443 115-3181
Cleanroom wipes, Anticon® 100 StandardWeight™
Papirservietter Renromsservietter Tørkepapir, renrom
100% no-run interlock knit polyester wipes with knife cut edges.

  • Patented textile technology creates a polyester wipe with high sorbency
  • Laundered and packed in a Class 4 cleanroom
  • Lowest fibres and particles available for a cut edge wipe to reduce risk of contamination
  • High sorptive capacity decreases the number of wipes required
  • Excellent choice for wiping and absorbing spills in critical cleanroom environments

Anticon 100® StandardWeight™ cleanroom wipes are made from 100% continuous filament polyester with a double-knit, no-run interlockMore Product Information
Bestill nå

SPESIFIKASJONER

Environmentally Preferable
grunnvekt 120 g/m²
Absorberingsevne - utvendig 339 ml/m²
Absorberingsevne - innvendig 2,87 ml/g
Absorberingsevne - hastighet <1 s
Ekstraherbare stoffer - bruk av deionisert vann 0,004 g/m²
Ekstraherbare stoffer - bruk av isopropylalkohol 0,008 g/m²
Fibre (>100 µm) 1,558×10³/m²
Partikkelgenerering(>=0.5 µm) 3,97 × 10⁶/m²
Ioner - klorid 0,030 ppm
Ioner - natrium 0,184 ppm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR