Svabere, Alpha®

Leverandør: Texwipe
TX715
115-1814EA 1375 NOK
115-1814
Svabere, Alpha®
Svabere Svabere for rengjøring
Sampling swabs made from the cleanest 100% polyester knit materials.

  • Proprietary cleaning process reduces interference in the 230 nm range resulting in an improved limit of detection
  • Double layered, double knit polyester head entraps contaminants for maximum pick up and easy release, providing excellent recovery rates
  • Notched, break-away handle allows the head to be placed into the vial with minimal handling and contamination

Suitable for use in HPLC using a UV/visible detector analytical method as part of a cleaning validation protocol.

Bestill nå

SPESIFIKASJONER

Environmentally Preferable
Hodelengde 26 mm
Hodebredde 13 mm
Håndtaklengde 102 mm
Håndtakbredde 5 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR