Sterile swabs, with PE heads

Leverandør: Texwipe
STX763 STX764
115-1885EA 2075 NOK
115-1885 115-1886
Sterile swabs, with PE heads
Svabere Svabere for rengjøring
Sterile swabs are constructed from 100% medical grade spun polyester. These swabs are bonded securely to a PP shaft by an aqueous-based adhesive.

  • Lot number and expiration date clearly marked and included in barcode for inventory control
  • Gamma irradiated to eliminate repackaging, documentation, and validation
  • Visible through clear packaging to offers visibility of seal integrity

Made to exacting and consistent tolerances using high precision automated processes.

Sertifiseringer: Certificates of irradiation and compliance attached to each caseMore Product Information
Bestill nå

SPESIFIKASJONER

Environmentally Preferable
Hodelengde 18 mm 17 mm
Hodebredde 5,8 mm 4,6 mm
Håndtaklengde 137 mm 137 mm
Håndtakbredde 2,5 mm 2,5 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR