Svabere, Absorbond® Large

Leverandør: Texwipe
TX716
115-1896EA 37925 NOK
115-1896
Svabere, Absorbond® Large
Svabere Svabere for rengjøring
This swab series is made from 100% polyester (hydroentangled) non woven material. The complete thermal bond construction eliminates adhesive contamination during the cleaning validation.

  • Double layer of non woven polyester fabric for enhanced absorbency
  • Hydroentangled polyester for use on sensitive surfaces
  • Excellent chemical resistance cleanroom processed providing ultra low levels of particles, non volatile residues (NVR) and ions
  • PP handle ensuring no additional contaminants are introduced while offering excellent chemical resistance
  • Autoclavable in dry
More Product Information
Bestill nå

SPESIFIKASJONER

Environmentally Preferable
Hodelengde 26 mm
Hodebredde 13 mm
Håndtaklengde 102 mm
Håndtakbredde 5 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR