VWR®, Industrial Wipes, Clean Smooth, Turquoise

Leverandør: VWR Collection
115-2396EA 2350 NOK
115-2396 115-2397
VWR®, Industrial Wipes, Clean Smooth, Turquoise
Papirservietter Tørkepapir og våtservietter Papirservietter til generell bruk
These spunlace wipes, made from 55% wood pulp and 45% polyester, are extremely strong, even when wet.

  • Low fibre and particle release
  • Resistant to acids and solvents
  • Good absorption
  • Do not contain any binders, silicone-free
  • Recyclable
  • Food contact certified

Typical applications include: Pharma, aerospace, semiconductor, food and beverage, automotive, laboratories, printing and healthcare.

Basis weight: 73 g/m²
Absorption: 600%
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR