Emergency shower outlet, for in-wall mounting

Leverandør: BROEN-LAB
17.079.409
118-0402EA 5350 NOK
118-0402
Emergency shower outlet, for in-wall mounting
Førstehjelpsutstyr Dusjer
This body shower outlet is intended for in-wall mounting. Made of brass with chemical resistant BROEN polycoating.

  • Without handle or pedal
  • With self-draining shower head
  • With with sliding flange, without valve

Depth: 600 mm

Connection: G1/2" A
Flow rate: 80 L/min
Min. working pressure: 1 bar

Sertifiseringer: EN 15154-1/-2; ANSI Z358.1
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR