Eye and face shower, free-standing, modular

Leverandør: BROEN-LAB
17541.009
118-0414EA 26050 NOK
118-0414
Eye and face shower, free-standing, modular
Førstehjelpsutstyr Dusjer
Eye/face shower, free-standing, in brass and stainless steel with chemical resistant polycoating.

  • With bowl for face washing
  • Built-in FLOWFIX for regulation of water flow (26 l/min)

Min. working pressure: 1,5 bar
Connections: Inlet G1” female and outlet G1” female

Weight: ~7,5 kg

Sertifiseringer: EN 15154-2; ANSI Z358.1. TÜV certified.
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR