Combined shower and eye washing unit, heated

Leverandør: BROEN-LAB
H7410021000221
118-0420EA 0 NOK
118-0420
Combined shower and eye washing unit, heated
Førstehjelpsutstyr Dusjer
Frost protected outdoor combination safety shower, trace tape heated and pre-insulated. Delivered with eye/facewash fountain and additional eyebath diffuser on flexible hose to treat unconsciuos or disabled personnel. Made of stainless steel.

  • Minimum working temperature: −20 °C
  • Self-draining PVC spray nozzle (60° angle)
  • Shower with pull rod
  • EEx proof

Height: 2238 mm

Inlet: G 1 ¼" male
Min. working pressure: 2 bar

Water flow: 115 L/min (body shower), 20 L/min (eye shower)
Supply voltage: 230 V, 50 or 60 Hz

Sertifiseringer: EN 15154-1/-2; ANSI Z358.1
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR