Anchorage sling, Titan™

Leverandør: HONEYWELL SAFETY
1008360
139-0223EA 245 NOK
139-0223
Anchorage sling, Titan™
Fallvern Anchorage Lines
Webbing anchorage sling for use with a personal fall limiter when working in confined spaces. For attachment to self-retracting lifelines, safety ropes and fall limiters.

  • Polyamide harness sling, 20 mm wide
  • High breaking load
  • Safe and easy to install anchorage point

Length: 0,6 m

Sertifiseringer: EN 795B, EN 566
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR