VWR® LED and LCD Ultrasonic Cleaning Baths

Leverandør: VWR Collection
142-0168EA 3129.94 NOK
142-0168 142-0169 142-0170 142-0171 142-0172 142-0173 142-0174 142-0175 142-0176 142-0177 142-0178 142-0179 142-0180 142-0181 142-0182 142-0183 142-0184 142-0185 142-0186 142-0187 142-0188 142-0189 142-0190 142-0191 142-0192 142-0193
VWR® LED and LCD Ultrasonic Cleaning Baths
Ultralydbad
The housing and tank are constructed from high-quality SUS 304 stainless steel, providing durability and longevity. Equipped with user-friendly interface display which offers intuitive function selection and real-time parameter setting. Units also feature intelligent detection on startup, promptly alerting users to any potential issues via buzzer and alarm. Additionally, they continuously monitor the power supply voltage in real-time to ensure optimal operating conditions. The automatic heating stirring function ensures uniform liquid temperature throughout the tank. The anti-leakage trayMore Product Information
Bestill nå

SPESIFIKASJONER

Modell 142-0168 142-0169 142-0170 142-0171 142-0172 142-0173 142-0174 142-0175 142-0176 142-0177 142-0178 142-0179 142-0180 142-0181 142-0182 142-0183 142-0184 142-0185 142-0186 142-0187 142-0188 142-0189 142-0190 142-0191 142-0192 142-0193
Kapasitet 2 L 2 L 3 L 3 L 6 L 6 L 10 L 10 L 15 L 15 L 22,5 L 22,5 L 30 L 30 L 3 L 3 L 6 L 6 L 10 L 10 L 15 L 15 L 22,5 L 22,5 L 30 L 30 L
Environmentally Preferable
Frekvens 37 kHz 37 kHz 37 kHz 37 kHz 37 kHz 37 kHz 37 kHz 37 kHz 37 kHz 37 kHz 37 kHz 37 kHz 37 kHz 37 kHz 37 kHz 37 kHz 37 kHz 37 kHz 37 kHz 37 kHz 37 kHz 37 kHz 37 kHz 37 kHz 37 kHz 37 kHz
Varmeeffekt 52 W 115 W 196 W 300 W 400 W 600 W 820 W 115 W 196 W 300 W 400 W 600 W 820 W
Temperaturområde 45, 50, 60 °C 40, 50, 80 °C 40, 50, 80 °C 40, 50, 80 °C 40, 50, 80 °C 40, 50, 80 °C 40, 50, 80 °C 20…80 °C 20…80 °C 20…80 °C 20…80 °C 20…80 °C 20…80 °C
Ur 1 - 199 min 1 - 199 min 1 - 199 min 1 - 199 min 1 - 199 min 1 - 199 min 1 - 199 min 1 - 199 min 1 - 199 min 1 - 199 min 1 - 199 min 1 - 199 min 1 - 199 min 1 - 199 min 1 - 99 min 1 - 99 min 1 - 99 min 1 - 99 min 1 - 99 min 1 - 99 min 1 - 99 min 1 - 99 min 1 - 99 min 1 - 99 min 1 - 99 min 1 - 99 min
Tankmål B×D×H 150×140×100 mm 150×140×100 mm 240×140×100 mm 240×140×100 mm 300×150×150 mm 300×150×150 mm 300×240×150 mm 300×240×150 mm 330×300×150 mm 330×300×150 mm 500×300×150 mm 500×300×150 mm 500×300×200 mm 500×300×200 mm 240×140×100 mm 240×140×100 mm 300×150×150 mm 300×150×150 mm 300×240×150 mm 300×240×150 mm 330×300×150 mm 330×300×150 mm 500×300×150 mm 500×300×150 mm 500×300×200 mm 500×300×200 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR