Detergent for use in special washers, liquid concentrate, neodisher® ProTech 5

Leverandør: Dr. Weigert
401433
148-0153EA 1875 NOK
148-0153
Detergent for use in special washers, liquid concentrate, neodisher® ProTech 5
Rengjøringsløsninger Detergenter og overflatevasking
Automated cleaning of printed circuit boards, plastic housing, assemblies, and other highly sensitive material in printed circuit board industry in the industrial sector.

  • Free of phosphates, oxidising agents, silicone compounds with good defoaming capacity
  • Viscosity: <100 mPas (concentrate, 20 °C)
  • Density: 1,0 g/cm³ (20 °C)
  • Sensitive to frost below –15 °C

Contains <30% non-ionic surfactants according to regulation (EC) No 648/2004 on detergents.

It is a special detergent in neutral pH formulation with excellent material compatibility. TheMore Product Information
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR