Detergent for use in immersion baths, liquid concentrate, neodisher® LM 10

Leverandør: Dr. Weigert
440130
148-3177EA 3850 NOK
148-3177
Detergent for use in immersion baths, liquid concentrate, neodisher® LM 10
Rengjøringsløsninger Detergenter og overflatevasking
Manual cleaning of laboratory glassware in immersion baths in medical and biological research, laboratories in the food industry. Manual cleaning of cages for experimental animals by immersion.

  • Viscosity: <10 mPas (concentrate, 20 °C)
  • Density: 1,2 g/cm³ (20 °C)
  • Titration factor: 1,90
  • Sensitive to frost below –5 °C

neodisher® LM 10 is suitable for precleaning items to be washed which will then undergo a main mechanical cleaning process. It removes radioactive contaminants and organic residues, which are very stubborn and also suitable for pre-More Product Information
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR