VWR® VP 86, Membranpumpe og kompressor, mini

Leverandør: VWR Collection
181-0068EA 4775 NOK
181-0068 181-0067 181-0065
VWR® VP 86, Membranpumpe og kompressor, mini
Pumper Membranpumper
Single head, dry running diaphragm pump for a wide range of laboratory applications. It pumps, compresses and evacuates without affecting media, i.e., media remains uncontaminated. Includes diaphragm with patented tension optimisation, which allows the pump size to be smaller extending the service life of the diaphragm.

  • 100% oil-free pumping, so media is not contaminated when pumping, evacuating or compressing
  • For neutral to mildly aggressive gases and vapours
  • Maintenance-free, quiet running

* Strømningshastighet ved atmosfærisk trykk

Bestill nå

SPESIFIKASJONER

Modell VP 86
Environmentally Preferable
Gjennomstrømningshastighet 6
Overtrykk ved drift (bar) 2,4
Vakuum 250 mbar
Sluttrykk (abs.) (mbar) 100 mbar
Beskyttelsesklasse IP 20
B×D×H 90×164×141 mm
Vekt 1,9 kg
Sluttvakuum (abs.) 100 mbar

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR