VWR®, PCR racks, reversible

Leverandør: VWR Collection
211-0198EA 765 NOK
211-0198
VWR®, PCR racks, reversible
Stativer for rør Tube Racks
PP.

  • PCR side of the rack has 168 wells that can hold 8-well or 12-well tube strips, or one 0,2 ml tube per well
  • Opposite side of the rack has 40 wells that can hold 0,5 ml tubes
  • Both sides of the rack have 12 wells that can hold 1,5 ml tubes
  • Simple to use, removable hinged lid snaps in place on either side of the rack

Designed to hold 0,2; 0,5 or 1,5 ml tubes.

Bestillingsinformasjon: Assorted pack includes one each of blue, green, purple, yellow and orange.
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR