VWR® Bottles, Water Sampling

Leverandør: VWR Collection
331-0074EA 1175 NOK
331-0074 331-0076 VWRI331-0074.1 VWRI331-0075.1 VWRI331-0076.1 VWRI331-0077.1
VWR® Bottles, Water Sampling
Flasker Vannprøveflasker
PET, clear, with PP screw caps.

  • Dosed with sodium thiosulphate 18 mg (1,8%)
  • Capped, dosed and irradiated
  • Temperature resistance: –10 to +40 °C
  • Excellent shock resistance
  • Graduated

Ideal for water testing. Lightweight, rigid, durable, space saving bottles. Domed cap with tamper-evident security seal. Clear PET ensures good visibility of the content level.

Specific for UK demand.
New Product
Bestill nå

SPESIFIKASJONER

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR