Drum holder for placing filling containers, V2A

Leverandør: BURKLE
5618-0200
331-0382EA 5975 NOK
331-0382
Drum holder for placing filling containers, V2A
Stativer
The storage area of the drum holder can be adjusted for height and provides a place for setting down the filling container directly under the discharge of drum pumps. This prevents the danger of the liquid splashing while being poured from a high height – for example if the filling container is standing on the floor.

  • Stainless steel AISI 304
  • For drums with 60 litres to 220 litres (rim height at least 10 mm)
  • Storage area with adjustable height
  • Size storage area: 240×240 mm
  • Height of the filling container: max. 470 mm (when used with discharge hose)
  • Load
More Product Information
Bestill nå

SPESIFIKASJONER

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR