CO₂ incubators, water jacket 8000 series

Leverandør: REVCO TECHNOLOGIES
3427 3423 3425 3429
390-0749EA 0 NOK
390-0749 390-0747 390-0748 390-0755
CO₂ incubators, water jacket 8000 series
Inkubatorer CO₂-inkubatorer
These 8000 WJ Series CO₂ incubators constructed with a triple wall and with a large volume of water provide unsurpassed temperature stability and protection against heat loss. The water jacket technology holds the temperature for extended periods of time, which is critical during power failures.

  • Fast temperature recovery
  • High temperature uniformity
  • Patented, heated, dual pane glass inner door
  • Contains remote alarm contacts and an optional digital RH display
  • Enable continual monitoring for humidity dependent applications
Bestill nå

SPESIFIKASJONER

Modell 8000 WJ
Environmentally Preferable
Temperaturvariasjon (romlig) ±0,2 °C
Kapasitet 184 L
Konveksjontypen Vannjakke
CO₂ kontroll ±0,1
CO₂ område 0 - 20%
Tilleggshyller (max.) 4 (17)
Innvendig B×D×H 541×508×681 mm
Utvendig B×D×H 660×635×1003 mm
Nominelt strømforbruk 100 W
Temperaturområde Ambient +5…55 °C
Temperaturkontroll ±0,1
Fuktighet Ambient to 95 % RH
Vekt 120 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR