VWR® INCU-Line® CR PREMIUM Cooled Incubators

Leverandør: VWR Collection
390-1335EA 0 NOK
390-1335 390-1336 390-1337
VWR® INCU-Line® CR PREMIUM Cooled Incubators
Inkubatorer Kjøleinkubatorer
These compressor-cooled incubators provide a temperature range between –10 to +100 °C with forced air convection and fan speed control (10 to 100%). Featuring a stainless steel (DIN 1.4301) inner chamber and a powder coated sheet exterior. PREMIUM models have an intuitive menu and user friendly software, USB port with flash drive for data download to USB stick and for uploading programs. They can be connected to Ethernet or Wi-Fi network for remote control from any computer and users can receive notifications about selectable parameters via e-mail.

  • Multi-functional microprocessor
More Product Information
Bestill nå

SPESIFIKASJONER

Modell IL 240CR PREMIUM IL 400CR PREMIUM IL 750CR PREMIUM
Environmentally Preferable Safer Human and Environmental Health Safer Human and Environmental Health
Temperature fluctuation (time) ±0,2 °C @ 37 °C ±0,2 °C @ 37 °C ±0,2 °C @ 37 °C
Temperature variation (spatial) ±0,3 °C @ 37 °C ±0,3 °C @ 37 °C ±0,3 °C @ 37 °C
Temperaturområde −10…+100 °C −10…+100 °C −10…+100 °C
Kapasitet 245 L 424 L 749 L
Max. chamber workload 90 kg 120 kg 140 kg
Konveksjontypen Compressor cooling and heating elements Compressor cooling and heating elements Compressor cooling and heating elements
Nominelt strømforbruk 800 W 1200 W 1800 W
Weight 140 kg 179 kg 253 kg
Shelves supplied (max.) 3 (10) 3 (14) 3 (16)
Max. load per shelf 25 kg (standard shelf) 25 kg (standard shelf) 100 kg (reinforced shelf)
Int. W×D×H 600×510×800 mm 800×510×1040 mm 1040×600×1200 mm
Ext. W×D×H 820×760×1430 mm 1040×740×1650 mm 1260×860×1820 mm
Miljøsertifikat EPA SNAP Acceptable refrigerant R290 (Propane) EPA SNAP Acceptable refrigerant R290 (Propane) EPA SNAP Acceptable refrigerant R290 (Propane)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR