CO₂-inkubatorer med varmluftsterilisering, CB-serien

Leverandør: Binder
9640-0009 9640-0010 9640-0013 9640-0005 9640-0014 9640-0027
390-1616EA 0 NOK
390-1616 390-1617 390-1620 390-1624 390-1621 390-1672
CO₂-inkubatorer med varmluftsterilisering, CB-serien
Inkubatorer CO₂-inkubatorer
CO₂ incubators with a built in CO₂ sensor which can be sterilised. Units offer optimum growth conditions for cell cultures and meet demanding requirements for best possible cell growth and maximum sample safety. The ANTI.PLENUM design minimises surfaces due to the seamless, deep-drawn inner chamber without fixtures and featuring an integrated shelf support system. This reduces the risk of contamination, giving less surface area and fewer parts to clean manually, and removes the running costs of consumables. Reliable decontamination is provided by the standard-compliant 180 °C hot airMore Product Information
Bestill nå

SPESIFIKASJONER

Modell CB 170 CB 260 CB 56
Environmentally Preferable
Temperature fluctuation (time) ±0,1 °C @ 37 °C ±0,1 °C @ 37 °C ±0,1 °C @ 37 °C
Temperature variation (spatial) ±0,3 °C @ 37 °C ±0,3 °C @ 37 °C ±0,3 °C @ 37 °C
Recovery time after 30 second door opening at 37 °C 6 min 6 min 5 min
Kapasitet 170 L 267 L 53 L
Konveksjontypen Kappevarming Kappevarming Kappevarming
CO₂-gjenvinningstid etter 30 sekunders døråpning ved 5 vol.% CO₂ 5 min 5 min 5 min
Shelves supplied (max.) (3/6) (3/8) (2/3)
Max. load per shelf 10 kg 10 kg 10 kg
Max. chamber workload 30 kg 40 kg 30 kg
Innvendig B×D×H 560×500×600 mm 620×575×750 mm 400×330×400 mm
Ext. W×D×H 680×718×870 mm 740×785×1020 mm 528×545×674 mm
Energiforbruk 55 Wh/h at 37 °C 65 Wh/h at 37 °C 45 Wh/h at 37 °C
Nominelt strømforbruk 1400 W 1500 W 800 W
Lydnivå dBA 41 dB(A) 41 dB(A) 41 dB(A)
Temperaturområde Ambient +4…60 °C Ambient +4…60 °C Ambient +4…60 °C
Elektronisk 200/230 V 1~ 50/60 Hz 200/230 V 1~ 50/60 Hz 200/230 V 1~ 50/60 Hz
Weight 98 kg 125 kg 53 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR