Homogenisator, TH220-PCR med OmniTip kit

Leverandør: OMNI INTERNATIONAL
TH220-PCR
432-1861EA 37350 NOK
432-1861
Homogenisator, TH220-PCR med OmniTip kit
Homogenisatorer Homogenisatorer, håndholdt
Handheld, volume range 0,03 to 100 ml. A powerful 125 watt, quiet handheld homogeniser which operates at under 72 db with a convenient slide switch that offers fingertip control of the variable operating speeds, from 5000 to 35000 min⁻¹. Ideal for molecular biology applications using the appropriate generator.

  • Ergonomically designed to fit comfortably in the users hand
  • Virtually any tissue sample can be processed
  • Plastic OmniTips are ideal for small samples or when cross-contamination needs to be eliminated
  • OmniTips can be autoclaved at 250 °C up to seven
More Product Information
Bestill nå

SPESIFIKASJONER

Modell TH220-PCR
Environmentally Preferable
Volum H₂O 0,03 - 100 ml
Maks. viskositet 10000 mPas
Hastighetsområde 5000 - 35000 min⁻¹
Motoreffekt 125 W
Weight 0,54 kg
W×D×H 51×51×160 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR