Electronic overhead stirrers, EUROSTAR 60 digital, EUROSTAR 60 control, EUROSTAR 100 digital and EUROSTAR 100 control

Leverandør: IKA
4446003 4446002 4440003 4440002 4028503 4028502 4028500 4440000 4446000 4238100 4238102 4238103
441-0328EA 12425 NOK
441-0328 441-0327 441-0325 441-0324 441-0312 441-0311 441-0310 441-0323 441-0326 441-0320 441-0321 441-0322
Electronic overhead stirrers, EUROSTAR 60 digital, EUROSTAR 60 control, EUROSTAR 100 digital and EUROSTAR 100 control
Omrørere Omrører
Powerful laboratory stirrers for quantities up to 40 or 100 litres (H₂O). Units automatically adjust the speed through microprocessor-controlled technology within the speed range of 0/30 to 2000 min⁻¹ (EUROSTAR 60 models) or 0/30 to 1300 min⁻¹ (EUROSTAR 100 models). Safety circuits ensure automatic cut-off in anti-stall or overload conditions. The actual shaft and pre-set speed are constantly monitored, and variations adjusted automatically. This guarantees a constant speed even with changes in sample viscosities.

  • Digital speed display
  • Infinitely adjustable speed
  • Push through agitator
More Product Information
Bestill nå

SPESIFIKASJONER

Modell EUROSTAR 100 control EUROSTAR 60 control EUROSTAR 60 digital EUROSTAR 100 digital
Environmentally Preferable
Max. stirring capacity H₂O 100 L 40 L 40 L 100 L
Maks. viskositet 70000 mPas 50000 mPas 50000 mPas 70000 mPas
Hastighetsområde 0/30 - 1300 min⁻¹ 0/30 - 2000 min⁻¹ 0/30 - 2000 min⁻¹ 0/30 - 1300 min⁻¹
Maks. dreiemoment i chuck 100 Ncm 60 Ncm 60 Ncm 100 Ncm
Chuck range 0,5 - 10 mm 0,5 - 10 mm 0,5 - 10 mm 0,5 - 10 mm
Effekt - motor inn/ut 174/142 W 168/131 W 168/131 W 174/142 W
B×D×H 86×230×267 mm 86×230×267 mm 86×208×248 mm 86×208×248 mm
Vekt 4,7 kg 4,7 kg 4,4 kg 4,4 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR