Electronic overhead stirrers, MINISTAR 80 control

Leverandør: IKA
25001990
441-0469EA 22275 NOK
441-0469
Electronic overhead stirrers, MINISTAR 80 control
Omrørere Omrører
This overhead stirrer is ideal for special applications. Combining high performance with excellence, the units require minimum space.

  • Enclosed in hardened glass
  • Fast, response display for maximum visibility and chemical resistance
  • Clear display shows all essential information at a glance
  • Viscosities up to 60,000 mPas and volumes of up to 50000 ml
  • Speed is continuously adjustable between 0/30 – 500 rpm

Sertifiseringer: IP protection class according to DIN EN 60529: IP 54

Bestillingsinformasjon: Supplied without accessories, a wide range ofMore Product Information
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR