Ceramic magnetic hot plate stirrers, AREC 7 series

Leverandør: VELP SCIENTIFIC
F20500552 F20500554 SA20500550 SB20500550
442-1303EA 0 NOK
442-1303 442-1304 442-1305 442-1307
Ceramic magnetic hot plate stirrers, AREC 7 series
Omrørere Magnetrørere med varmeplate
AREC 7 series hotplate stirrers are designed to provide safety, reliability and the highest heating and stirring performance. The resistant ceramic square top ensures temperature homogeneity, thermal efficiency and a durable heating performance over time.

  • Temperature setting resolution: 5 °C, except AREC 7 Connect which is 1 °C
  • Four different models are available to adapt to laboratory requirements of accuracy, precision and automation
  • All models have a techno polymer housing
  • Digital models equipped with a bright, easy to read digital display with white
More Product Information
Bestill nå

SPESIFIKASJONER

Modell HSC 7 AREC.X 7 AREC 7 Connect
Environmentally Preferable
Platemateriale keramisk keramisk keramisk
Platemål 180×180 mm 180×180 mm 180×180 mm
Maks. rørekapasitet H₂O 15 L 15 L 20 L
Hastighetsområde 50 - 1300 min⁻¹ 50 - 1500 min⁻¹ 30 - 1700 min⁻¹
B×D×H 203×344×94 mm 203×344×94 mm 203×344×94 mm
Driftsforhold 5 - 40 °C 5 - 40 °C 5 - 40 °C
Kontrolltype Speed: Analogue
Heating: Analogue
Speed: Analogue
Heating: Digital
Speed: Digital
Heating: Digital
Ur Yes (1 min - 99 h 59 min)
Temperaturområde Ambient...400 °C Ambient +5…550 °C Ambient +5…550 °C
Strømforbruk 800 W 800 W 800 W
Vekt 2,7 kg 3,5 kg 3,3 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR