Digital thermoregulator

Leverandør: VELP SCIENTIFIC
F208B0063
442-1410EA 3500 NOK
442-1410
Digital thermoregulator
Kontrollere Temperaturkontroller
Digital thermoregulator used to combine VTF with PW 10 derivation non VELP devices. Unit has fuzzy logic technology and includes two clamps for height and horizontal adjustment.

  • Direct temperature control with higher accuracy than hotplate stirrers
  • Integral timer for unsupervised operation and increased productivity
  • Automatically adjusts for power, load and thermal dispersion
  • Temperature probe and power cable for direct connection to AREX, AREC.X and AREX Digital (PRO version only) hot plate stirrers

Can be used with hot plate stirrers, hotplates,More Product Information
Bestill nå

SPESIFIKASJONER

Temperaturområde –10...+300 °C
Environmentally Preferable
Nøyaktighet ±0,5 °C
Sensor Stainless steel PT100 probe, 250 mm
B×D×H 75×120×145 mm
Vekt 0,3 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR