VWR® Incubating 3-D Rotator Waver

Leverandør: VWR Collection
444-0765EA 40300 NOK
444-0765 444-0766 444-0767
VWR® Incubating 3-D Rotator Waver
Risteapparater Risteinkubatorer
The incubating three-dimensional rotator waver combines vertical and horizontal wave motion with incubation in one compact bench top unit. The spill resistant design channels fluids away from internal components. The microprocessor control provides electronic tilt angle adjustment which allows the user to easily adjust rocking angle from 0 to 20° while unit is operating. The PID temperature controller maintains precise temperature control from ambient 5 to 65 °C.

  • Electronic tilt adjustment from 0 to 20° while unit is operating
  • LED displays shows
More Product Information
Bestill nå

SPESIFIKASJONER

Modell Incubating 3-D waver
Environmentally Preferable
Ristebevegelse 3-dimensional
Temperaturområde Ambient +5…65 °C
Uniformitet temperatur ±0,5 °C @ 37 °C
Hastighetsområde 1 - 30* min⁻¹
Hastighetsnøyaktighet ±1 min-1
Maks. last 2,3 kg**
Plattform B × D 184×235 mm
Innvendig B×D×H 197×273×86 mm
B×D×H 279×432×267 mm
Vekt 9,5 kg
Vinkel 0 - 20° (*)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR