Vertical rotator, 360°, PTR-25

Leverandør: GRANT INSTRUMENTS
PTR-25
444-0932EA 6675 NOK
444-0932
Vertical rotator, 360°, PTR-25
Risteapparater Risteapparater, roterende/gyngende
Compact rotator with easy to use controls, provides thorough end over end mixing of samples in tubes up to 50 ml. Applications include hybridisation reactions, cell growth, soft extraction, binding reactions, preventing blood coagulation and homogenisation of biological components in solution. The reliable motor produces regulated rotation throughout the speed range.

  • 360° vertical rotation, vertical rotation speed range 5 to 30 min⁻¹
  • Easy to read LED screen shows time
  • Continuous or timer operation; integral digital timer 1 min to 24 h, with automatic
More Product Information
Bestill nå

SPESIFIKASJONER

Modell PTR-25
Environmentally Preferable
Ristebevegelse 360° rotation
Hastighet 5 - 30 min⁻¹
B×D×H 310×110×175 mm
Vekt 1 kg
Maks. last 0,5 kg
Inngangseffekt 1,3 W (12 V, 0,11 A)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR