Thermoshaker with cooling, for microtubes and microplates, PCMT

Leverandør: GRANT INSTRUMENTS
PCMT
444-0938EA 20400 NOK
444-0938
Thermoshaker with cooling, for microtubes and microplates, PCMT
Risteapparater Risteinkubatorer
Compact thermoshaker with variable speed and temperature. This heating and cooling thermoshaker provides simultaneous or independent heating and mixing functions. The unit is ideal for DNA, RNA extractions, sample preparation, enzymatic reactions, processes and extractions of metabolites from cellular material.

  • Fast heating and cooling times 4 to 100 °C, and mixing speed of 250 to 1400 min⁻¹
  • Even mixing across the block and temperature uniformity of ±0,1 °C at 37 °C
  • Digital timer, 1 min to 96 h, with audible alarm
  • 2 line LCD display shows preset and actual
More Product Information
Bestill nå

SPESIFIKASJONER

Modell PCMT
Environmentally Preferable
Uniformitet temperatur ±0,1 °C @ 37 °C
Hastighetsområde 250 - 1400 min⁻¹
Antall mikroplater det er plass til 1
Temperaturkontrollområde From 15 below ambient to 100 °C
Temperaturinnstilling +4...100 °C
Oppvarmingshastighet 5 from +25...+100 °C/min
Nedkjølingshastighet 5 °C/min at +100...+25 °C
1,8 °C/min at +25...+15 °C below ambient
B×D×H 205×230×130 mm
Vekt 4 kg
kretsløp Ø 2 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR