VWR®, Mini Vortex Mixers

Leverandør: VWR Collection
444-0998EA 5025 NOK
444-0998 444-0999 444-1041 444-1042 444-0994 444-0995 444-0996 444-0997
VWR®, Mini Vortex Mixers
Risteapparater Reagensrørrister
Ergonomic mini vortex mixers with features to suit different applications, these compact units provide optimum comfort and minimal stress.

  • Continuous or touch mode operation (except fixed speed unit which has touch mode only)
  • Can be used at 4 to 40 °C (maximum 85% relative humidity, non condensing), in an incubator, CO₂ incubator or cold room
  • Pulsing model has unique action which reduces heat generation and ensures efficient mixing and disruption
  • Digital and pulsing units have timer, 1 s to 160 h

The analogue unit features low speed start up forMore Product Information
Bestill nå

SPESIFIKASJONER

Modell Digital Pulsing Fixed speed Analogue
Ristebevegelse Orbital Orbital Orbital Orbital
Environmentally Preferable Waste Reducing Waste Reducing Waste Reducing Waste Reducing
kretsløp 4,9 mm 2,5 mm 4,9 mm 4,9 mm
Hastighetsområde 500 - 2500 min⁻¹ 500 - 2500 min⁻¹ 2500 min⁻¹ 300 - 2500 min⁻¹
Motoreffekt inn 150 W 150 W 150 W 150 W
B×D×H 112×178×135 mm 112×178×135 mm 112×178×135 mm 112×178×135 mm
Vekt 4,1 kg 4,1 kg 4,1 kg 4,1 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR