VWR® Microplate Shaker, 230 V

Leverandør: VWR Collection
444-1423EA 15625 NOK
444-1423
VWR® Microplate Shaker, 230 V
Risteapparater Risteapparater, mikroplater

VWR® microplate shakers feature variable-speed, microprocessor control, providing reliable, uniform mixing action. Ideal for immunoassays and general microplate shaking and includes a platform to accommodate four plates.



  • 3 mm orbit for optimal microplate mixing

  • LCD display for speed and time
  • Includes platform ready to secure four microplates, deepwell plates, or two microtube racks
  • RS232 interface provides two-way communication for data logging and unit control
  • Durable base is easy to clean and corrosion resistant
  • Ideal for use in non-condensing incubators,
More Product Information
Bestill nå

SPESIFIKASJONER

Hastighet 100 - 1200 min-¹
Environmentally Preferable
Hastighetsnøyaktighet Above 100 min-¹ ±2% of set speed
Below 100 min-¹ ±2 min-¹
Maks. last 4 plates or 2 microtube racks
Total dimensjon 262W×432D×119H mm
Platform dimensjoner 300×222 mm
Elektronisk 24 VDC, 50 W, 1,25 A

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR