Overhead shakers, Reax 20 series

Leverandør: Heidolph Instruments GmbH & Co.KG
541-20004-00 541-20008-00 541-20012-00 541-20012-02 541-20012-06 541-20004-06 541-20008-06 541-20012-07 541-20004-07 541-20008-08 541-20012-08
445-1304EA 48375 NOK
445-1304 445-1308 445-1312 445-1309 445-1307 445-1305 445-1306 445-0031 444-1492 444-1493 444-1494
Overhead shakers, Reax 20 series
Risteapparater Risteapparater, frem og tilbake bevegelse
Overhead shaker with one dimensional swirling action, designed for homogeneous mixing, ideal for haematology, medical diagnostics, materials testing and biochemistry. Units have analogue control for adjusting speed setting.

  • Series has different models that hold 4, 8 or 12 bottles
  • Designed for continuous use
  • Bottles can be attached quickly and easily
  • Vessels up to 270 mm high with maximum Ø 136 mm can be fixed using the optional tension plate
  • Ideal for use under controlled conditions, can be used at 0 to 40 °C (80% relative humidity), in an incubator or
More Product Information
Bestill nå

SPESIFIKASJONER

Modell Reax 20/4 Reax 20/8 Reax 20/12 Reax 20/12
Ristebevegelse Roterende Roterende Roterende Opp-ned
Environmentally Preferable
Speed 1 - 16 min⁻¹* 1 - 16 min⁻¹* 1 - 16 min⁻¹* 2 - 32 min⁻¹
Max. load 30 kg 30 kg 30 kg 30 kg
Inngangseffekt 280 W 280 W 280 W 280 W
W×D×H 490×520×465 mm 770×520×465 mm 1050×520×465 mm 1050×520×465 mm
Weight 23 kg 28 kg 33 kg 33 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR