VWR®, Cation multi component standard 1 in water with a trace of nitric acid ARISTAR® for ion chromatography

Leverandør: VWR Chemicals

458352KEA 3400 NOK
458352K
VWR®, Cation multi component standard 1 in water with a trace of nitric acid ARISTAR® for ion chromatography
Standarder Kationstandarder Multi-Element Standards

Cation in dilute HNO₃.


Ca 1000 ppm   Mg 200 ppm
K 200 ppm   Na 200 ppm
Li 50 ppm   NH4 400 ppm


Traceable to SRM from NIST, manufactured and tested in ISO Guide 34/ ISO17025 accredited facilities.


Supplied with certificate of analysis.


Sertifiseringer: Traceable to SRM from NIST, manufactured and tested in ISO 17034 / ISO 17025 accredited facilities.


Leveringsinformasjon: Supplied with certificate of analysis.

Bestill nå


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR