VWR® Circulating Baths, Polycarbonate, with MX Temperature Controller

Leverandør: VWR Collection
462-0208EA 36875 NOK
462-0208 462-0207
VWR® Circulating Baths, Polycarbonate, with MX Temperature Controller
Bad Vannbad, sirkulasjon
Transparent polycarbonate baths keep samples visible, units feature user friendly MX temperature controller with three control buttons and on-screen prompts.

  • Large EasyView™ LCD display with alarm or fault icons plus English prompts and menus
  • User-adjustable high and low temperature limits and low liquid level alarms
  • Single speed pressure pump
  • Integral pump and heater coil protection
  • Single point calibration

Maximum pump capacities:
11,9 L/min, 120 mbar

* RT = Ambient

A convenient slide control enables the flow rate to be easily adjusted, theMore Product Information
Bestill nå

SPESIFIKASJONER

Modell MX28P100 MX17P100
Environmentally Preferable
Kapasitet 28 L 17 L
Temperaturområde RT* +10...85 °C RT* +10...85 °C
Temperaturstabilitet ±0,07 °C ±0,07 °C
Oppvarmingskapasitet 1,1 kW 1,1 kW
Innvendig B×D×H 300×315×203 mm 305×105×203 mm
Utvendig B×D×H 345×562×441 mm 345×353×441 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR