Water baths, WTB series

Leverandør: MEMMERT
WTB11 WTB15 WTB24 WTB35 WTB50 WTB6
462-0610EA 14300 NOK
462-0610 462-0611 462-0612 462-0613 462-0614 462-0615
Water baths, WTB series
Bad Vannbad, uten sirkulasjon
Ideal for temperature control of ointments, emulsions, samples, plates and nutrient solutions in the laboratory, as well as warm storage and calibration in the industrial segment.

  • Intuitive operation, customisable remote screen CustomView
  • Practical and robust: Quick water drainage
  • Easy to clean
  • Flexible expansion with customised accessories
  • Calibration function for precise temperature settings

The WTB waterbaths are available in six model sizes (6, 11, 15, 24, 35 and 50 L). The operating concept (touchscreen) impresses with its intuitive andMore Product Information
Bestill nå

SPESIFIKASJONER

Kapasitet 10 L 17, 1 L 23,1 L 37,5 L 51 L 7,5 L
Environmentally Preferable
Temperaturområde RT* +5...100 °C RT* +5...100 °C RT* +5...100 °C RT* +5...100 °C RT* +5...100 °C RT* +5...100 °C
Ur Digital timer from 1 min. up to 99 hours 59 min Digital timer from 1 min. up to 99 hours 59 min Digital timer from 1 min. up to 99 hours 59 min Digital timer from 1 min. up to 99 hours 59 min Digital timer from 1 min. up to 99 hours 59 min Digital timer from 1 min. up to 99 hours 59 min
Oppvarmingskapasitet 1000 W 1420 W 1420 W 2800 W 2800 W 1000 W
Fraktvekt 12 kg 14 kg 16 kg 20 kg 23 kg 10 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR