Varmevekslerbatteri, CW5

Leverandør: GRANT INSTRUMENTS
CW5
462-8269EA 3900 NOK
462-8269
Varmevekslerbatteri, CW5
Varme- og kjølebatterier
Heat exchange coil for use with Grant heated circulating water baths. The heat exchange coil is designed to be attached to a supply of cooling tap water or a refrigerated circulator.

  • Temperature range 2 °C above the temperature of the coolant
  • Coil Ø×L (mm): 77×55
  • Pipe bore inlet/outlet (mm): 7

Coil Øxl (mm): 77x55

Pipe bore inlet/outlet (mm): 7
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR