Vacuum desiccators cabinets, SICCO

Leverandør: Bohlender
V1880-04 V1880-12 V1880-08
467-0082EA 118800 NOK
467-0082 467-0084 467-0083
Vacuum desiccators cabinets, SICCO
Eksikatorer Eksikatorskap
These transparent acrylic cabinets have solid 25 mm thick walls, a circular silicone seal and a vacuum gauge (0 to 760 mm of mercury).

  • Vacuum up to 0,0001 Torr
  • Temperature resistance from −20 to +70 °C
  • Non slip rubber feet
  • Two needle valves with Ext.Ø 9 mm

Suitable for storing sensitive products in a vacuum. The vacuum inside the desiccator ensures rapid drying of stored products. These systems allow storage in an oxygen- and carbon dioxide- free environment and are, for example, suitable for storage of semiconductor samples.

Leveringsinformasjon: More Product Information
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR