Stirling Ultracold ULT25NEU Portable/Deployable Ultra-Low Temperature Freezer

Leverandør: Stirling Ultracold
ULT25NEU-EU
471-1240EA 0 NOK
471-1240
Stirling Ultracold ULT25NEU Portable/Deployable Ultra-Low Temperature Freezer
Frysere Frysere, ultra-
The ULT25NEU is the only portable ULT freezer solution available today for bringing ULT storage to the patient. This small lightweight, and efficient portable −80 °C freezer is ideal for clinical trials and biologic drug delivery.

  • Portable, reliable, continuous ULT operation
  • Weighs only 21 kg, can easily and inexpensively be shipped anywhere in the world as a parcel
  • Available with optional SenseAnywhere wireless temperature monitoring
  • 100% natural refrigerants
  • No compressors to fail, only two moving parts
  • Built-in universal power supply, so can plug into
More Product Information
Bestill nå

SPESIFIKASJONER

Modell ULT25NEU
Environmentally Preferable
Refrigerant R-170 (10 - 12 g)
Display Control panel with LCD, LED indicators and buttons
Defrost Manual
Alarm Audible and visual
Elektronisk 220 - 240 VAC, 50/60 Hz, 12 V DC
Støynivå <45 dB (A)
Door lock Yes, lid locks
Access ports 1 for independent thermocouple, 0,25” (Ø 6,3 mm) which can be enlarged up to 1” (Ø 25,4 mm)
Spesifiksjoner 120 - 240 VAC at either 50 or 60 Hz, 12 V DC from mobile source
Weight 21 kg
Fraktvekt 24 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR