VWR® Refrigerators, +5 °C

Leverandør: VWR Collection
471-1308EA 16600 NOK
471-1308 471-1310
VWR® Refrigerators, +5 °C
Kjøleskap
Designed to meet the demands in daily laboratory use.

  • Digital display with temperature regulator outside
  • Lockable and reversible door
  • Multiple alarms including power failure, high/low temperature, sensor error and open door alarms
  • Under bench and upright sizes
  • Temperature range +2 to +8 °C
  • Environmentally friendly refrigerant, R600a
  • Dynamic cooling system (air cooling)

Temperature uniformity: ±3,0 °C

Leveringsinformasjon: Supplied with detachable power cords (EU/UK/CH plug included).
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR