VWR® Spark-Free Freezers, –25 ℃, ATEX Certified

Leverandør: VWR Collection
471-1311EA 16350 NOK
471-1311 471-1347
VWR® Spark-Free Freezers, –25 ℃, ATEX Certified
Frysere Frysere, generelt bruk
Designed to meet the demands in daily laboratory use, storage of biological products and storage of flammable materials.

  • Digital display with temperature regulator outside
  • Lockable and reversible door
  • Multiple alarms including power failure, high/low temperature, sensor error and open door alarms
  • Under bench and upright models
  • Temperature range –10 to –25 °C
  • Environmentally friendly refrigerant, R600a
  • Direct cooling (static)

Max shelf load: 20 kg
ATEX (interior explosion proof): Yes

Temperature uniformity: ±3,0 °C

Sertifiseringer: Spark freeMore Product Information
New Product
Bestill nå

SPESIFIKASJONER

Modell VWR® freezer –25 °C 92 L Spark free VWR® freezer –25 °C 262 L Spark free
Environmentally Preferable
Art.nr. 471-1311 471-1347
Refrigerant R600a R600a
Display Digital Digital
Defrost Manual Manual
Alarm Yes Yes
Shelves/drawers 3 drawers 7 drawers
Door type 1 solid swing door, reversible hinge 1 solid swing door, reversible hinge
Door lock Yes Yes
Access ports No No
Støpsel EU/UK/CH plug EU/UK/CH plug
Weight 46 kg 88 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR