VWR® Premium Series Upright Ultra-Low Temperature Freezers

Leverandør: VWR Collection
471-1355EA 0 NOK
471-1355 471-1356 471-1357 471-1358
VWR® Premium Series Upright Ultra-Low Temperature Freezers
Frysere Frysere, ultra-
The VWR® Premium Series ULT freezers provide the power of performance with energy efficiency for a greener tomorrow.

  • Operate between -50 to -86 °C

  • 4 storage capacities: (400, 500, 600, 700 2" cryoboxes)
  • ENERGY STAR® certified
  • Easy-to-use touch button interface
  • Vacuum insulation panels and high density water-blown foam
  • USB for easy export of recorded temperatures and events
  • 5 year warranty parts and labour


Experience the power of these premium ULT freezers, meticulously engineered to excel in the most demanding laboratory settings. With preciseMore Product Information
Bestill nå

SPESIFIKASJONER

Modell Premium ULT freezer 400 Premium ULT freezer 500 Premium ULT freezer 600 Premium ULT freezer 700
Environmentally Preferable
Art.nr. 471-1355 471-1356 471-1357 471-1358
Elektronisk 230 V, 16A 230 V, 16A 230 V, 16A 230 V, 16A
Hyller/skuffer 4 shelves (3 adjustable) 4 shelves (3 adjustable) 4 shelves (3 adjustable) 4 shelves (3 adjustable)
Dørtype 1 outer, 2 inner 1 outer, 2 inner 1 outer, 2 inner 1 outer, 2 inner
Dørlås Key lock with padlock hasps Key lock with padlock hasps Key lock with padlock hasps Key lock with padlock hasps
B × D × H inv. 588×719×1301 mm 732×719×1301 mm 874×719×1301 mm 1019×719×1301 mm
B × D × H utv. 719×950×1981 mm 864×950×1981 mm 1006×950×1981 mm 1148×950×1981 mm
Vekt 270 kg 297 kg 327 kg 347 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR