Dewar-kar, Nalgene®

Leverandør: Thermo Fisher Scientific
4150-1000 4150-2000 4150-4000 4150-9000
478-5401EA 2050 NOK
478-5401 478-5402 478-5404 478-5410
Dewar-kar, Nalgene®
Dewars og kryogene fartøy
HDPE-kar og -lokk. Uknuselige kar for korttidsoppbevaring av isvann, tørrisløsningsmiddel og flytende nitrogen.

  • Double walls filled with urethane foam
  • Vented insulated cover
  • With carrying handle (except 10 L model)

Withstand temperatures from −196 to +100 °C.

Withstand temperatures from -196 to +100 °C

Vented insulated cover

With carrying handle (except 10 l model)

Limited Time Sale

Select items below are currently on sale

Bestill nå

SPESIFIKASJONER

Modell 4150-1000 4150-2000 4150-4000 4150-9000
Environmentally Preferable Low Manufacturing Impact Low Manufacturing Impact Low Manufacturing Impact Low Manufacturing Impact
Kapasitet 1 L 2 L 4 L 10 L
Temperaturområde −196...+100 °C −196...+100 °C −196...+100 °C −196...+100 °C
Ø hals 96 mm 122 mm 158 mm 198 mm
Innvendig høyde 195 mm 231 mm 295 mm 396 mm
Total høyde 251 mm 282 mm 353 mm 470 mm
Miljøsertifikat NAR Certificate of Retirement NAR Certificate of Retirement NAR Certificate of Retirement NAR Certificate of Retirement

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR