VWR® VAPOUR-Line, Vertical Autoclaves with Exhaust Air Filtration (Option FA)

Leverandør: VWR Collection
481-0782EA 0 NOK
481-0782 481-0783 481-0784 481-0785 481-0786 481-0787 481-0795 481-0796 481-0797 481-0798
VWR® VAPOUR-Line, Vertical Autoclaves with Exhaust Air Filtration (Option FA)
Sterilisatorer Autoklav, dampsterilisering
These autoclaves are ideal for media, equipment and waste sterilisation. Designed for safety level laboratories, they are equipped with exhaust air filtration (option FA). This protects users and the environment against germs and genetically-modified material which is blown out of the autoclave into the laboratory during the de-aeration phase.

  • Easy to install, operate and service
  • With or without integrated fast cooling for liquids
  • Exhaust air filtration
  • Depth filter with metal housing does not distort
  • Integrated batch counter
  • Inline sterilisation of filter
More Product Information
Bestill nå

SPESIFIKASJONER

Modell VAPOUR- line 80 with FA VAPOUR- line 135 with FA
Kapasitet 80 L 135 L
Environmentally Preferable
Temperatur 98...138 °C 98...138 °C
Innvendig Ø × H 410×600 mm 500×660 mm
B × D × H utv. 740×915×600 mm 840×965×700 mm
Vekt 155 kg, 165 kg 195 kg, 205 kg
Varmeeffekt 3000 W 6000 W
Spenning 230 V 380 V/3N

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR