VWR® Micro Star 30, Microcentrifuge, High Speed, Universal, Ventilated

Leverandør: VWR Collection
521-2752EA 38100 NOK
521-2752 521-2753
VWR® Micro Star 30, Microcentrifuge, High Speed, Universal, Ventilated
Sentrifuger Mikrosentrifuger
The compact Micro Star 30 ventilated centrifuge is an economic, versatile, easy to use cross-over centrifuge which combines the features of a high speed microcentrifuge and a multipurpose centrifuge. This quiet and smooth running centrifuge accommodates rotors for microtubes (24×1,5/2,0 ml), microplates and 15/50 ml conical tubes as well as a 16-place rotor for 5 ml tubes and a swing bucket rotor for six blood collection tubes. Ideal for use in life science, biotechnology laboratories and clinical laboratories.

  • Max. speed: 31150×g (1,8×10⁴ min⁻¹) for extremely fast separation results
More Product Information
Bestill nå

SPESIFIKASJONER

Modell Micro Star 30 (521-2752) Micro Star 30 (521-2753)
Environmentally Preferable
Maks. kapasitet 24×2 ml 6×50 ml (with RA 6/50 rotor)
Maks. hastighet - vinkelrotor 18000 min⁻¹ 18000 min⁻¹ (RA 24/2)
Maks. RCF - vinkelrotor 31150 ×g 31150 ×g (RA 24/2)
Hastighet 200 - 18000 min⁻¹ 200 - 18000 min⁻¹
Akselerasjons-/bremseramper Levels from 0 to 9/ levels from 0 to 9 (0 - no braking) s Levels from 0 to 9/ levels from 0 to 9 (0 - no braking) s
Programmer 100 100
Ur 10 s - 99,5 min or continuous (hold) 10 s - 99,5 min or continuous (hold)
Støynivå ≤62 dB(A) at maximum speed ≤62 dB(A) at maximum speed
Elektronisk 230 V ±10%, 50 / 60 Hz, 2 A 230 V ±10%, 50 / 60 Hz, 2 A
Strømforbruk 450 W 450 W
B×D×H 360×430×288 mm 360×430×288 mm
Vekt 23,5 kg 22,5 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR