Nunc™ Bioreactor Centrifuge Tube

Leverandør: Thermo Fisher Scientific
332260
525-1611EA 1875 NOK
525-1611
Nunc™ Bioreactor Centrifuge Tube
Rør Kulturrør
Thermo Scientific™ Nunc™ Bioreactor centrifuge tubes are ideal for screening, small volume high throughput analysis.

  • Protein expression suspension culture volumes ranging from 10 to 25 ml
  • Convenient pack sizes
  • Four different sizes of ventilation (dial type) on the cap
  • Tube: polypropylene, cap: HDPE
  • Filter: PTFE, dial: polystyrene
  • 2 μm PTFE filter membrane
  • Suitable for suspension culture
  • Sterile - SAL 10⁻⁶, non-pyrogenic and non-cytotoxic
  • Shelf life: Two years

Thermo Scientific™ Nunc™ Bioreactor centrifuge tubes are designed for high throughput proteinMore Product Information
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR