Vacuum concentrators, refrigerated, CentriVap®

Leverandør: LABCONCO
7310030 7310031 7310035 7310036 7310032 7310034
531-0189EA 0 NOK
531-0189 531-0190 LBCP7310035 531-0998 531-1030 LBCP7310034
Vacuum concentrators, refrigerated, CentriVap®
Fordampere Sentrifugal fordampere
The refrigerated CentriVap centrifugal concentrator is designed to rapidly concentrate multiple small heat-sensitive samples, such as RNA and proteins, using centrifugal force, vacuum and controlled temperature. The concentrator combines a refrigeration system that cools to −4 °C with a heater that warms to 100 °C to achieve the user's desired set point temperatures. With an epoxy-coated aluminum chamber.

Vacuum pumps provide a reliable vacuum source for the concentrators.

CentriVap Rotors hold tubes at an angle to maximize the surface area and are easily interchangeable. Glassware isMore Product Information
Bestill nå

SPESIFIKASJONER

Environmentally Preferable
Maks. absorbert effekt 300 W 300 W
Kontroller RUN/STOP button, PREHEAT/ COOL button, set point SELECT button, increase/decrease buttons, 3 Quick-Start buttons
Alarm Audible alarm
Minne 1–9 programmer 1 - 9 programmes
Oppvarming −4 ...+100 °C (in increments of 1 °C)
Vekt 43 - 49 kg 43 - 49 kg
B×D×H 373×551×422 mm 373×551×422 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR