VWR® Digital Rotary Evaporator, LCD

Leverandør: VWR Collection
531-1365EA 42875 NOK
531-1365 531-1366 531-1367 531-1368 531-1377
VWR® Digital Rotary Evaporator, LCD
Fordampere Rotasjonsfordampere
This is an essential instrument for use in chemical laboratories for efficient and gentle removal of solvents from samples by evaporation. It offers an excellent distilling solution in a wide range of applications.

  • Digital display shows both rotation speed and heating temperature allowing for optimal control of all distillation processes
  • Automatic motor lift releases the evaporating flask to a safe position in case of power failure
  • 5 L heating bath with wide temperature range (ambient to 180 °C); water/oil heating mode can only be changed via a switch
More Product Information
Bestill nå

SPESIFIKASJONER

Modell LCD Rotary Evaporator
Environmentally Preferable
Rotasjonshastighet 20 - 280 min⁻¹
Fordampingshastighet 26 ml/min (water)
Oppvarmingskapasitet 1300 W
Kjøleoverflate 1200/1700 cm²
Badkapasitet 5 L
Løfteavstand 150 mm (automatic)
B×D×H 465×457×583 mm
Vekt 15 kg
Beskyttelsesklasse DIN EN 60529 IP 20, IEC 60529
Temperaturområde Ambient…180 °C
Maks kapasitet flakse 2 L
Str flaske 1 L
Bad Ø 235 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR